60W 1-Light Wall Sconce in Espresso
Modina 60W 1-Light Wall Sconce in Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 1 Medium 60-watt bulbs
- Replacement Bulb Part # 5466
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Modina
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881138936
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/4 in