52 in. 3-Blade 2-Light Ceiling Fan in Brushed Polished Nickel
Intrepid 52 in. 3-Blade 2-Light Ceiling Fan in Brushed Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 52" Intrepid indoor rated ceiling fan in Brushed Polished Nickel features integrated white opal light kit with 2 x 9W medium base non-dimmable LED bulbs included and custom reversible brushed nickel/walnut blades.
- Standard Pull Chain Speed Control
- Intrepid Blades Included
- Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
- Suitable for Indoor only
- Integrated 2 x 9 Watt LED Bulb Light Kit (Non-Dimmable)
- Standard, 3-Speed Reversible Motor
- 6 inch Downrod Included
- Energy Guide 3081 CFM, High Speed 4153 Lifetime Warranty
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 12.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2650 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel, Walnut
- Collection:
- Intrepid
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 6-69/100 in
- Diameter:
- 6-69/100 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 15-47/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling
- Length:
- 15-47/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lights Included:
- Yes
- Lumens:
- 750
- Material:
- MDF, Glass, Steel, Silicon, Aluminum, Copper
- Number of Blades:
- 3
- Number of Lights:
- 2
- RPM:
- 186
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 647881198916
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 52 in