This product requires certification to purchase.

52 in. 3-Blade 2-Light Ceiling Fan in White

Craftmade

Intrepid 52 in. 3-Blade 2-Light Ceiling Fan in White

  • Fast #
  • Part #CINT52W3
  • Item #7909141
  • Manufacturer Part #INT52W3
4.8 out of 5 Customer Rating
Brand image
Craftmade

Intrepid 52 in. 3-Blade 2-Light Ceiling Fan in White

  • Fast #
  • Part #CINT52W3
  • Item #7909141
  • Manufacturer Part #INT52W3
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard, 3 Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in White/Ash (Included)
  • White Opal Glass Bowl Light Kit (2 x 9W LED Bulbs Included)
  • Remote and Wall Controls (Optional)
  • Requires Certification

Specifications

AMP:
0.4
Blade Pitch:
12.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3081 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Intrepid
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
6-69/100 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$10.00
Fan Speeds:
3
Glass Type:
White Opal
Height:
15-19/20 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
750
Lumens per Watt:
83.33
Material:
Silicon Steel
Number of Blades:
3
Number of Lights:
2
RPM:
186
UL Listed:
No
UPC:
647881198930
Volts:
120V
Watts:
37 W
Width:
6-69/100 in