52 in. 1-Light Pendant in Peruvian Bronze Finish
Kenswick 52 in. 1-Light Pendant in Peruvian Bronze Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires 1 Medium 100-watt bulb (not included)
- (3) 12" downrods included
- Extra 12" downrods: Part# 354-DOWNROD-PR
- Sturdy Steel Construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kenswick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Peruvian Bronze
- Diameter:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Hammered, Alabaster
- Height:
- 7-1/4 in
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881114480
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/2 in