This product requires certification to purchase.

Lighted Surface Mount Push Button Door Bell in Antique Bronze

Craftmade

Lighted Surface Mount Push Button Door Bell in Antique Bronze

  • Fast #
  • Part #CBSSOAZ
  • Item #2251524
  • Manufacturer Part #BSSO-AZ
3.8 out of 5 Customer Rating
Brand image
Craftmade

Lighted Surface Mount Push Button Door Bell in Antique Bronze

  • Fast #
  • Part #CBSSOAZ
  • Item #2251524
  • Manufacturer Part #BSSO-AZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 Year Warranty
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
3/4 in
Diameter:
1-19/50 in
Height:
5 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
647881075255