This product requires certification to purchase.

52 in. 4-Blade Indoor LED Ceiling Fan in Brushed Polished Nickel

Craftmade

McCoy 52 in. 4-Blade Indoor LED Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CMCY52BNK4
  • Item #10511431
  • Manufacturer Part #MCY52BNK4
4.1 out of 5 Customer Rating
Brand image
Craftmade

McCoy 52 in. 4-Blade Indoor LED Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CMCY52BNK4
  • Item #10511431
  • Manufacturer Part #MCY52BNK4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Looking for universal style and strong performance? The McCoy 52" 4 Blade ceiling fan is the real deal. The McCoy features a clean cylinder body, custom four blades, dimmable 18W LED Light with an optional lens cover included, and hardwired wall control that ensures perfect performance.
  • Hard Wired, 4 Speed Control Included
  • McCoy 52 4 Blade Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
  • Suitable for Indoor only
  • Included (Optional) 18 Watt LED Light Kit (Dimmable); Optional Lens Cover Included
  • Standard, 3-Speed Reversible Motor
  • 6 inch Downrod Included
  • JA8/Title24 Compliant
  • Energy Guide 2461 CFM, High Speed 3584 Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
11°
Blade Span
52 in
CFM
3784 ft3/min
Diameter
52 in
Height
16-23/50 in
Length
16-23/50 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Brushed Nickel
Collection
McCoy
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Polished Nickel
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
White Frost
Indoor Outdoor
Indoor
Installation Type
Ceiling
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Silicon Steel, Steel, Plastic, Copper, Aluminum, Wood
Number of Blades
4
Number of Lights
1
Electrical & Operational Information
AMP
0.46
Fan Speeds
3
Lumens
1000
Number Of Hours
50000 hr
RPM
191
Volts
120V
Watts
18 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
Type
CMCY52BNK4
UPC
647881260675