52 in. 4-Blade Indoor LED Ceiling Fan in Flat Black
McCoy 52 in. 4-Blade Indoor LED Ceiling Fan in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Looking for universal style and strong performance? The McCoy 52" 4 Blade ceiling fan is the real deal. The McCoy features a clean cylinder body, custom four blades, dimmable 18W LED Light with an optional lens cover included, and hardwired wall control that ensures perfect performance.
- Hard Wired, 4 Speed Control Included
- McCoy 52 4 Blade Blades Included
- Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
- Suitable for Indoor only
- Included (Optional) 18 Watt LED Light Kit (Dimmable); Optional Lens Cover Included
- Standard, 3-Speed Reversible Motor
- 6 inch Downrod Included
- JA8/Title24 Compliant
- Energy Guide 2461 CFM, High Speed 3584 Lifetime Warranty
Documents
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CFM:
- 3784 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- McCoy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 16-23/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling
- Length:
- 16-23/50 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Lumens:
- 1000
- Material:
- Silicon Steel, Steel, Plastic, Copper, Aluminum, Wood
- Number Of Hours:
- 50000 hr
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 191
- Type:
- CMCY52FB4
- UPC:
- 647881261085
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 52 in