This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Flat Black

Craftmade

Merit 52 in. 5-Blade Indoor Ceiling Fan in Flat Black

  • Fast #
  • Part #CMER52FB5
  • Item #9741333
  • Manufacturer Part #MER52FB5
3.7 out of 5 Customer Rating
Brand image
Craftmade

Merit 52 in. 5-Blade Indoor Ceiling Fan in Flat Black

  • Fast #
  • Part #CMER52FB5
  • Item #9741333
  • Manufacturer Part #MER52FB5
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Part of our Low Ceiling Solutions Series, the Merit 52" indoor flushmount fan combines energy saving efficiency with style and value. The Merit 52" fan features custom reversible blades, pull-chain controlled 3-speed, heavy-duty, reversible motor, and integrated dimmable LED light.
  • Standard Pull Chain Speed Control
  • Merit Blades Included
  • Flush Mount Only
  • Suitable for Indoor only
  • Integrated 18 Watt LED Light Kit (Dimmable)
  • Heavy-Duty, 3-Speed Reversible Motor
  • JA8/Title24 Compliant
  • Energy Guide 3636 CFM, High Speed 5076 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
13°
Blade Span
52 in
CFM
5076 ft3/min
Height
11-7/20 in
Length
11-7/20 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Flat Black, Greywood
Collection
Merit
Color Finish Category
Blacks
Color Finish Name
Flat Black
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
Frost White
Indoor Outdoor
Indoor
Installation Type
Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Plywood, Acrylic, Steel, Silicon, Zinc, Copper
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
AMP
0.6
Fan Speeds
3
Lumens
1002
RPM
169
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
647881220846