This product requires certification to purchase.

60 in. 3-Blade Indoor Ceiling Fan in Flat Black

Craftmade

Mobi 60 in. 3-Blade Indoor Ceiling Fan in Flat Black

  • Fast #
  • Part #CMOB60FB3
  • Item #9934682
  • Manufacturer Part #MOB60FB3
5 out of 5 Customer Rating
Brand image
Craftmade

Mobi 60 in. 3-Blade Indoor Ceiling Fan in Flat Black

  • Fast #
  • Part #CMOB60FB3
  • Item #9934682
  • Manufacturer Part #MOB60FB3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ICS remote and wall controls included
  • Custom mobi indoor/outdoor ABS blades included flat black
  • Dual mount (flat or angled ceiling up to 23°)
  • FB, AGV and OB finishes suitable for wet locations, CH finish indoor only
  • Included (optional) 18 watt LED light kit (dimmable); optional lens cover included
  • Heavy-duty, 3-speed reversible motor
  • 6 and 4 inch and downrod included
  • JA8/Title24 compliant
  • Energy guide 3935 CFM, high speed 5579 CFM
  • Requires Certification

Specifications

AMP:
0.55
Blade Pitch:
Blade Span:
60 in
CFM:
5579 ft3/min
Ceiling Fan Blade Finish:
Flat Black
Collection:
Mobi
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Fan Speeds:
3
Glass Type:
Frosted
Height:
16-33/100 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
600.8
Material:
Aluminum, Copper, Glass, Steel, Plastic
Material Type:
ABS
Number Of Hours:
50000 h
Number of Blades:
3
Number of Lights:
1
RPM:
145
UPC:
647881240424
Volts:
120V
Watts:
65.8 W