72 in. Ceiling Fan with Blades in Brushed Polished Nickel
Mondo 72 in. Ceiling Fan with Blades in Brushed Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Saving, 6-Speed Reversible DC Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 72" Blades in Brushed Nickel (Included)
- Light Kit Adaptable (Sold Separately)
- IDC Remote Control, IDC Wall Control/Clamshell Included)
- Remote Dimming
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 13°
- Blade Span:
- 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7698 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Mondo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-14/25 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Modern
- Material:
- Silicon Steel
- Number of Blades:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881125929
- Volts:
- 120V
- Watts:
- 33.7 W