44 in. 4-Blade Ceiling Fan with 1-Light in Flat Black
Montreal 44 in. 4-Blade Ceiling Fan with 1-Light in Flat Black
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 44" Blades in Flat Black (Included)
- Integrated LED Light Source (Dimmable)
- 4-Speed Fan Control and Full Range Light Control Included)
- LED Module Is Guaranteed For 3 Years
Documents
Specifications
- AMP:
- 0.41
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3048
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Montreal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Diameter:
- 8-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 15
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1200
- Lumens per Watt:
- 85.71
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881177515
- Volts:
- 120V
- Watts:
- 14