This product requires certification to purchase.

50W 4-Blade Ceiling Fan with 44 in. Blade Span in Stainless Steel

Craftmade

Montreal 50W 4-Blade Ceiling Fan with 44 in. Blade Span in Stainless Steel

  • Fast #
  • Part #CMN44BNK4LED
  • Item #4664901
  • Manufacturer Part #MN44BNK4-LED
3.7 out of 5 Customer Rating
Brand image
Craftmade

Montreal 50W 4-Blade Ceiling Fan with 44 in. Blade Span in Stainless Steel

  • Fast #
  • Part #CMN44BNK4LED
  • Item #4664901
  • Manufacturer Part #MN44BNK4-LED
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 44" Blades in Flat Black (Included)
  • Integrated LED Light Source (Dimmable)
  • 4-Speed Fan Control and Full Range Light Control Included)
  • LED Module Is Guaranteed For 3 Years
  • Requires Certification

Documents


Specifications

AMP:
0.41
Blade Pitch:
13°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
3048
Ceiling Fan Blade Finish:
Flat Black
Collection:
Montreal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Color Temperature:
3000
Diameter:
8-1/4
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$10.00
Fan Speeds:
3
Glass Type:
Matte Opal
Height:
15
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1200
Lumens per Watt:
85.71
Material:
Silicon Steel
Number of Blades:
4
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
647881177522
Volts:
120V
Watts:
14