63.6W 4-Blade Ceiling Fan with 56 in. Blade Span and Light Kit in Espresso
Morrow Bay 63.6W 4-Blade Ceiling Fan with 56 in. Blade Span and Light Kit in Espresso
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 56" Blades in Teak (Included)
- Integrated Light Kit (3-40W Candelabra Bulbs Included)
- Suitable for Wet Locations
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6141
- Ceiling Fan Blade Finish:
- Teak
- Collection:
- Morrow Bay
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 13-71/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tea Stained
- Height:
- 20-77/100
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 080629181328
- Volts:
- 120V
- Watts:
- 40