This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Downrod Only Mini Pendant in Aged Bronze Brushed

Craftmade

Northlake 100W 1-Light Medium E-26 Incandescent Downrod Only Mini Pendant in Aged Bronze Brushed

  • Fast #
  • Part #C38391ABZ
  • Item #5163286
  • Manufacturer Part #38391-ABZ
4.8 out of 5 Customer Rating
Brand image
Craftmade

Northlake 100W 1-Light Medium E-26 Incandescent Downrod Only Mini Pendant in Aged Bronze Brushed

  • Fast #
  • Part #C38391ABZ
  • Item #5163286
  • Manufacturer Part #38391-ABZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • (3) 12" and (1) 6" downrods included
  • Extra 12" downrods: Part# 383-DOWNROD-ABZ
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Northlake
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Brushed
Diameter:
5-13/100 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Frosted
Height:
6-13/100 in
Installation Type:
Downrod Only
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
647881134938
Volts:
120V
Watts:
100 W