52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Espresso
Outdoor Pro Plus 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The ideal combination of excellent performance, exceptional value and timeless style, the wet rated Outdoor Pro Plus 52" ceiling fan with optional white frosted two light bowl kit with non-dimmable LED bulbs (included) featuring a clean motor, updated canopy and straight blade arms is built for performance. The dual mount, standard, 3-speed, reversible fan with custom 52" ABS blades deliver superior airflow for years to come.
- Standard Pull Chain Speed Control
- Outdoor Pro Plus 211 ABS Blades Included
- Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
- Suitable for Wet Locations
- Included (Optional) 2 x 9 Watt LED Bulb Light Kit (Non-Dimmable)
- Standard, 3-Speed Reversible Motor
- 6 inch Downrod Included
- Energy Guide 3869 CFM, High Speed 5140 Lifetime Warranty
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5140 ft3/min
- Ceiling Fan Blade Finish:
- Matte Espresso
- Collection:
- Outdoor Pro Plus
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 20-18/25 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling
- Length:
- 20-18/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lights Included:
- Yes
- Lumens:
- 1032
- Material:
- ABS, Glass, Steel, Silicon, Aluminum, Copper
- Material Type:
- ABS, Silicone
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 174
- UL Listed:
- Yes
- UPC:
- 647881224721
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 52 in