This product requires certification to purchase.

52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Flat Black

Craftmade

Outdoor Pro Plus 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Flat Black

  • Fast #
  • Part #COP119FB5
  • Item #9724545
  • Manufacturer Part #OP119FB5
3.3 out of 5 Customer Rating
Brand image
Craftmade

Outdoor Pro Plus 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Flat Black

  • Fast #
  • Part #COP119FB5
  • Item #9724545
  • Manufacturer Part #OP119FB5
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ideal combination of excellent performance, exceptional value and timeless style, the wet rated Outdoor Pro Plus 52" ceiling fan with optional dimmable LED pan light (included) featuring a clean motor, updated canopy and straight blade arms is built for performance. The dual mount, standard, 3-speed, reversible fan with custom 52" ABS blades deliver superior airflow for years to come.
  • Standard Pull Chain Speed Control
  • Outdoor Pro Plus 119 ABS Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
  • Suitable for Wet Locations
  • Included (Optional) 18 Watt LED Light Kit (Dimmable)
  • Standard, 3-Speed Reversible Motor
  • 6 inch Downrod Included
  • JA8/Title24 Compliant
  • Energy Guide 3837 CFM, High Speed 5291 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
5291 ft3/min
Height
18-39/100 in
Length
18-39/100 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Flat Black
Collection
Outdoor Pro Plus
Color Finish Category
Blacks
Color Finish Name
Flat Black
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
Frost White
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Modern
Material
ABS, Acrylic, Zinc, Silicon, Steel, Aluminum, Copper
Material Type
ABS
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.65
Fan Speeds
3
Lumens
1032
RPM
173
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
647881224677