CCN PAVILION CEIL FAN IN ANTI
Pavilion CCN PAVILION CEIL FAN IN ANTI
Product Details
Product Details
- Heavy-Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" and 6" Downrods (Included)
- Limited Lifetime Warranty
- 54" Premier Blades in Antique White (Included)
- Light Kit (2-60W Candelabra Bulbs Included)
- Fan Control, Light Control, Clamshell Included)
- Blank Light Lens Cover (Included)
- Matching finish Blank-Out Hub for Non-Light Kit Use
Documents
Specifications
- AMP:
- 0.63
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5990
- Ceiling Fan Blade Finish:
- Antique White
- Collection:
- Pavilion
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White Distressed
- Diameter:
- 11-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Fan Speeds:
- 3
- Height:
- 18-3/4
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881151768
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11-1/2