52 in. 4-Blade Indoor Ceiling Fan in White
Phaze 52 in. 4-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard, 4-speed reversible motor
- Tri-mount (flat, angled or semi-flush)
- 6" downrod (included)
- Limited lifetime warranty
- 52" blades in white (Included)
- Frost white glass dome light kit (2 x 9W LED bulbs included)
- Sold separately #PHA-40(finish)
- Suitable for indoor only
- Energy guide 3088 cfm, high speed 4047 cfm
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4196
- Ceiling Fan Blade Finish:
- White
- Collection:
- Phaze
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 16-73/100
- Indoor Outdoor:
- Indoor
- Installation Type:
- Angled Mount, Dual Mount, Flat Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 943
- Material:
- Steel, Glass, Synthetic Fiber
- Number of Blades:
- 4
- Number of Lights:
- 2
- RPM:
- 186
- UPC:
- 647881199388
- Volts:
- 120V
- Watts:
- 57.6
- Width:
- 14-1/2