60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Phoebe 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two options to control fan: Included WIDC handheld control or Wi-Fi enabled smart by Bond to use with most smart phones and devices
- Custom phoebe ABS blades included flat black
- Dual mount (flat or angled ceiling up to 23°, slope mount with SMA180XXX adapter only-sold separately)
- FB and PN finishes suitable for damp locations, SB, WPLN, FBSB finishes indoor only
- Included (optional) 12 watt LED light kit (dimmable); optional lens cover included
- Energy saving, 6-speed reversible DC motor
- 6 inch downrod included
- JA8/Title24 compliant
- Energy guide 2831 CFM, high speed 4273 CFM
Specifications
- AMP:
- 0.31
- Blade Pitch:
- 30°
- Blade Span:
- 60 in
- CFM:
- 4273 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Phoebe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 5-83/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 13-41/50 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount, Dual Mount, Flat Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 644.9
- Material:
- Aluminum, Copper, Glass, Plastic, Steel, Synthetic Fiber
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- RPM:
- 165
- UPC:
- 647881228194
- Volts:
- 120V
- Watts:
- 21.55 W