This product requires certification to purchase.

60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Satin Brass

Craftmade

Phoebe 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Satin Brass

  • Fast #
  • Part #CPHB60SB3
  • Item #9932139
  • Manufacturer Part #PHB60SB3
3.3 out of 5 Customer Rating
Brand image
Craftmade

Phoebe 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Satin Brass

  • Fast #
  • Part #CPHB60SB3
  • Item #9932139
  • Manufacturer Part #PHB60SB3
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two options included to control fan: Included WIDC handheld control or smart by bond Wi-Fi enabled to use with most smart phone and devices
  • Included integrated dimmable 12W LED light kit with optional lens cover included
  • Custom white blades included
  • Energy saving, 6-speed reversible DC motor
  • Damp rated for indoor/outdoor covered use
  • Dual mount (flat or angled ceiling)
  • Limited lifetime warranty
  • 6 inch downrod included
  • JA8/Title24 compliant
  • Energy guide 2831 CFM, high speed 4273 CFM
  • Requires Certification
Dimensions & Measurements
Blade Pitch
30°
Blade Span
60 in
CFM
4273 ft3/min
Diameter
5-83/100 in
Height
13-41/50 in
Characteristics & Features
Ceiling Fan Blade Finish
White
Collection
Phoebe
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount, Dual Mount, Flat Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Copper, Glass, Plastic, Steel, Synthetic Fiber
Material Type
ABS
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.31
Fan Speeds
6
Lumens
644.9
Lumens per Watt
53.74
Number Of Hours
50000 hr
RPM
165
Volts
120V
Watts
21.55 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
647881235338