4-Blade Ceiling Fan with Integrated Remote Light Kit in Espresso
Port Arbor 4-Blade Ceiling Fan with Integrated Remote Light Kit in Espresso
Product Details
Product Details
- Heavy-Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Espresso (Included)
- Integrated Light Kit, 1 x 9W LED Bulb (Included)
- Suitable for Wet Locations
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5409
- Ceiling Fan Blade Finish:
- Espresso
- Collection:
- Port Arbor
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Color Temperature:
- 3000
- Diameter:
- 8-9/10
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Halophane
- Height:
- 21-1/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 780
- Lumens per Watt:
- 86.67
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881125967
- Volts:
- 120V
- Watts:
- 9