52 in. Ceiling Fan with Blades and Light in Aged Galvanized
Port Arbor 52 in. Ceiling Fan with Blades and Light in Aged Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Aged Galvanized (Included)
- Integrated Light Kit, 1 x 9W LED Bulb (Included)
- Suitable for Wet Locations
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5409 ft3/min
- Ceiling Fan Blade Finish:
- Aged Galvanized
- Collection:
- Port Arbor
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Galvanized
- Color Temperature:
- 3000
- Diameter:
- 8-9/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 21-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 780
- Lumens per Watt:
- 86.67
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881144562
- Volts:
- 120V
- Watts:
- 9 W