This product requires certification to purchase.

52 in. Fan Motor Only in Antique White

Craftmade

Pro Builder 52 in. Fan Motor Only in Antique White

  • Fast #
  • Part #CC52AW
  • Item #1200359
  • Manufacturer Part #C52AW
5 out of 5 Customer Rating
Brand image
Craftmade

Pro Builder 52 in. Fan Motor Only in Antique White

  • Fast #
  • Part #CC52AW
  • Item #1200359
  • Manufacturer Part #C52AW
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Requires Certification

Specifications

AMP:
0.52
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4658.6 ft3/min
Collection:
Pro Builder
Color Finish Category:
Whites
Color Finish Name:
Antique White
Diameter:
11-13/20 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-13/100 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Lighting Style:
Classic
Material:
Silicon Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
647881025014
Volts:
120V
Watts:
63.1 W