15 in. 180W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture with White Glass in Satin Nickel
Pro Builder Premium 15 in. 180W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture with White Glass in Satin Nickel
Product Details
Product Details
- Requires 3 Medium 60-watt bulbs (not included)
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pro Builder Premium
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 15
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 5-3/4
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881150204
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15