This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Antique Brass

Craftmade

Pro Contemporary Flushmount 52 in. 5-Blade Indoor Ceiling Fan in Antique Brass

  • Fast #
  • Part #CK10998
  • Item #5163130
  • Manufacturer Part #K10998
4.6 out of 5 Customer Rating
Brand image
Craftmade

Pro Contemporary Flushmount 52 in. 5-Blade Indoor Ceiling Fan in Antique Brass

  • Fast #
  • Part #CK10998
  • Item #5163130
  • Manufacturer Part #K10998
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Small Space Flush mount Installation
  • Lifetime Limited Warranty
  • Limited Lifetime Warranty
  • 52" Contractor's Plus Series Blades in Walnut (Included)
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Requires Certification

Documents

Recommended Accessories


Specifications

AMP:
1
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2109 ft3/min
Ceiling Fan Blade Finish:
Walnut
Collection:
Pro Contemporary Flushmount
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
11 in
Diameter:
11-23/40 in
Dimmable:
No
ETL Listed:
No
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Silicon Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
647881142452
Volts:
120V
Watts:
80 W