This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Espresso

Craftmade

Pro Plus 112 52 in. 5-Blade Indoor Ceiling Fan in Espresso

  • Fast #
  • Part #CP112ESP552ESPWLN
  • Item #9867725
  • Manufacturer Part #P112ESP5-52ESPWLN
5 out of 5 Customer Rating
Brand image
Craftmade

Pro Plus 112 52 in. 5-Blade Indoor Ceiling Fan in Espresso

  • Fast #
  • Part #CP112ESP552ESPWLN
  • Item #9867725
  • Manufacturer Part #P112ESP5-52ESPWLN
5 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hard wired, 4 speed control included
  • Custom reversible pro plus 112 blades included brushed espresso/walnut
  • Dual mount (flat or angled ceiling up to 23°)
  • Suitable for indoor only
  • Integrated 18 watt LED light kit (dimmable)
  • Standard, 4-speed reversible motor
  • 4 inch downrod included
  • JA8/Title24 compliant
  • Energy guide 3082 CFM, high speed 4662 CFM
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
4662 ft3/min
Diameter
11-14/25 in
Height
13-97/100 in
Characteristics & Features
Ceiling Fan Blade Finish
Espresso/Walnut
Collection
Pro Plus 112
Color Finish Category
Browns
Color Finish Name
Espresso
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Dual Mount, Flat Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Transitional
Material
Steel, Synthetic Fiber
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Electrical & Operational Information
AMP
0.54
Fan Speeds
4
Lumens
1010
RPM
169
Volts
120V
Watts
65.1 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Suitable for Dry Locations
UPC
647881220204