52 in. 5-Blade Indoor Ceiling Fan in Flat Black
Pro Plus 211 52 in. 5-Blade Indoor Ceiling Fan in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard, 3-speed reversible motor
- Custom reversible blades included
- Dual mount (flat or angled ceiling)
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3343 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black/Grey Wood
- Collection:
- Pro Plus 211
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 17-93/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 750
- Material:
- Glass, MDF, Silicon Steel, Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicalsincluding lead which are known to the State of Californiato cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
- RPM:
- 172
- UL Listed:
- Yes
- UPC:
- 647881219918
- Volts:
- 120V
- Watts:
- 42 W