52 in. 5-Blade Indoor Ceiling Fan in Espresso
Pro Plus 52 in. 5-Blade Indoor Ceiling Fan in Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Custom Reversible Blades Included
- Dual Mount (Flat or Angled Ceiling)
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1932.13
- Ceiling Fan Blade Finish:
- Espresso/Walnut
- Collection:
- Pro Plus
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 11-14/25
- Dimmable:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 19-4/25
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flat Mount, Angled Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 750
- Lumens per Watt:
- 83.33
- Material:
- Glass, Steel, Silicon Steel, Wood
- Material Type:
- MDF
- Number of Blades:
- 5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicalsincluding lead which are known to the State of Californiato cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
- RPM:
- 171
- UL Listed:
- Yes
- UPC:
- 647881220013
- Watts:
- 63.1