This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Espresso

Craftmade

Pro Plus 52 in. 5-Blade Indoor Ceiling Fan in Espresso

  • Fast #
  • Part #CP52ESP552ESPWLN
  • Item #9535468
  • Manufacturer Part #P52ESP5-52ESPWLN
4.7 out of 5 Customer Rating
Brand image
Craftmade

Pro Plus 52 in. 5-Blade Indoor Ceiling Fan in Espresso

  • Fast #
  • Part #CP52ESP552ESPWLN
  • Item #9535468
  • Manufacturer Part #P52ESP5-52ESPWLN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ideal combination of excellent performance, exceptional value and timeless style, the Pro Plus 52" ceiling fan featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional light kits and remote controls are available(Sold Separately).
  • Standard Pull Chain Speed Control
  • Pro Plus 52 Fan Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
  • Suitable for Indoor only
  • Light Kit Optional (Sold Separately)
  • Standard, 3-Speed Reversible Motor
  • 4 inch Downrod Included
  • Energy Guide 3445 CFM, High Speed 4725 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
3445 ft3/min
Depth
4-1/2 in
Diameter
11-14/25 in
Height
13-13/25 in
Length
13-13/25 in
Width
52 in
Included Components
Lights Included
No
Characteristics & Features
Ceiling Fan Blade Finish
Espresso, Walnut
Collection
Pro Plus
Color Finish Category
Browns
Color Finish Name
Espresso
Control Type
Pull Chain
Dimmable
No
Indoor Outdoor
Indoor
Installation Type
Ceiling
Lighting Style
Traditional
Material
MDF, Steel, Silicon, Aluminum, Copper
Number of Blades
5
Electrical & Operational Information
AMP
0.56
Fan Speeds
3
RPM
170
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Estimated Annual Energy Cost
$12.00
ETL Listed
No
UL Listed
Yes
UPC
647881219659