This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Matte White

Craftmade

Provision 52 in. 3-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #CPRV52MWW3
  • Item #10076111
  • Manufacturer Part #PRV52MWW3
5 out of 5 Customer Rating
Brand image
Craftmade

Provision 52 in. 3-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #CPRV52MWW3
  • Item #10076111
  • Manufacturer Part #PRV52MWW3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Speaking of necessities, the 52" Provision dual mount ceiling fan is sure to be one for those who want the benefits of advanced technology combined with energy saving engineering. The Provision features a powerful six-speed reversible DC motor, included remote and integrated Wi-Fi compatibility featuring breeze and timer functions for use with most smart home devices, phones and systems for years of convenience and performance.
  • Two options to Control fan: Included WIDC Handheld Pre-Paired Control or Wi-Fi enabled Smart by Bond to use with most smart phones and devices
  • Provision Indoor/Outdoor Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°, Slope Mount with SMA180XXX adapter only-Sold Separately)
  • Suitable for Damp Locations
  • Not Light Kit Adaptable
  • Energy Saving, 6-Speed Reversible DC Motor
  • 6 inch Downrod Included
  • Energy Guide 2339 CFM, High Speed 3563 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
3617 ft3/min
Diameter
6-89/100 in
Height
12-8/25 in
Length
12-8/25 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
White
Collection
Provision
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Remote
Indoor Outdoor
Indoor
Installation Type
Ceiling
Lighting Style
Contemporary, Transitional
Material
Plywood, Steel, Silicon, Aluminum, Copper
Number of Blades
3
Electrical & Operational Information
AMP
0.46
Fan Speeds
6
RPM
178
Volts
120V
Watts
31.55 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UPC
647881221591