This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture in Flat Black

Craftmade

Stowe 60W 4-Light Medium E-26 Vanity Fixture in Flat Black

  • Fast #
  • Part #C56004FB
  • Item #9932268
  • Manufacturer Part #56004-FB
3.6 out of 5 Customer Rating
Brand image
Craftmade

Stowe 60W 4-Light Medium E-26 Vanity Fixture in Flat Black

  • Fast #
  • Part #C56004FB
  • Item #9932268
  • Manufacturer Part #56004-FB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • As the name implies, the Stowe collection can help create a warm and welcoming meeting place for friends and family. Offered in brushed polished nickel or flat black, this assortment of chandeliers, foyer pendants, pendant and four sizes of vanity bath bars featuring clear glass delivers both style and value.
  • Damp rated
  • Requires 4 medium base 60 watt bulbs (not included)
  • Wall Mount
  • 1 Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stowe
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
6-1/2 in
Dimmable:
Yes
Glass Type:
Clear
Height:
10-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
4
UL Listed:
Yes
UPC:
647881234218
Volts:
120V
Watts:
240 W
Width:
31 in