52 in. 4-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Teana 52 in. 4-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard, 3-speed reversible motor
- Tri-mount (flat, angled or semi-flush)
- 6" downrod (included)
- Limited lifetime warranty
- JA8/Title24 compliant
- Integrated LED light source (dimmable)
- Universal remote/wall control (included)
- Blank light lens cover (included)
- Custom Teana blades
- Energy guide 2852 cfm, high speed 3737 cfm
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3737 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black/Grey Wood
- Collection:
- Teana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-11/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flat Mount, Semi-flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Transitional
- Lumens:
- 1045
- Material:
- Steel, Aluminum, Copper, Glass, Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 163
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 647881236182
- Volts:
- 120V
- Watts:
- 60 W