52 in. 54W 1-Light 4-Blade Integrated LED Ceiling Fan in Satin Brass
Teana 52 in. 54W 1-Light 4-Blade Integrated LED Ceiling Fan in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CFM:
- 5400 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black/Mesquite
- Collection:
- Teana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Height:
- 15-11/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Angled Mount, Flat Mount, Semi-flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1045
- Material:
- Wood, Silicon Steel, Steel
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 163
- UL Listed:
- No
- UPC:
- 647881203115
- Volts:
- 120V
- Watts:
- 54 W