This product requires certification to purchase.

52 in. 54W 4-Blade Ceiling Fan in Brushed Polished Nickel

Craftmade

Teana 52 in. 54W 4-Blade Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CTEA52BNK4
  • Item #7674496
  • Manufacturer Part #TEA52BNK4
5 out of 5 Customer Rating
Brand image
Craftmade

Teana 52 in. 54W 4-Blade Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CTEA52BNK4
  • Item #7674496
  • Manufacturer Part #TEA52BNK4
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High style and value set the tone for the Teana 52" ceiling fan with dimmable LED light . Featuring a simple yet handsome cylinder-shaped body, optional lens cover, striking blade holders and set of four plank blades the Teana 52â€? fan the perfect choice for any space. And to keep you in control, the Teana includes a hard-wired wall control and is compatible with our hand-held UCI wireless remote(sold separately).
  • Hard Wired, 4 Speed Control Included
  • Teana Blades Included
  • Tri-Mount (Flat, Semi-flush) or Angled Ceiling up to 23°
  • Suitable for Indoor only
  • Included (Optional) 22 Watt LED Light Kit (Dimmable); Optional Lens Cover Included
  • Standard, 4-Speed Reversible Motor
  • 6 inch Downrod Included
  • JA8/Title24 Compliant
  • Energy Guide 2461 CFM, High Speed 3348 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
5400 ft3/min
Height
15-11/20 in
Length
15-11/20 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Brushed Nickel, Walnut
Collection
Teana
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Polished Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
White Frost
Indoor Outdoor
Indoor
Installation Type
Ceiling
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Plywood, Glass, Steel, Silicon, Aluminum, Copper
Number of Blades
4
Number of Lights
1
Electrical & Operational Information
AMP
0.49
Fan Speeds
4
Lumens
1045
Volts
120V
Watts
22 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
647881181734