This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Vanity Fixture in Flat Black with Brushed Polished Nickel

Craftmade

Thatcher 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Flat Black with Brushed Polished Nickel

  • Fast #
  • Part #C50603FBBNK
  • Item #7826666
  • Manufacturer Part #50603-FBBNK
5 out of 5 Customer Rating
Brand image
Craftmade

Thatcher 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Flat Black with Brushed Polished Nickel

  • Fast #
  • Part #C50603FBBNK
  • Item #7826666
  • Manufacturer Part #50603-FBBNK
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black, Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Polished Nickel Steel Cages (included)
  • Requires 3 Medium base, 100 watt bulbs (not included)
  • Sturdy Steel Construction
  • Suitable for Damp Locations
  • 1 Year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Thatcher
Color Finish Category:
Blacks
Color Finish Name:
Flat Black, Brushed Polished Nickel
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
647881198640
Volts:
120V
Watts:
100 W
Width:
19 in