17-15/100 in. 1-Light 100W Mini Pendant in Aged Bronze
Thornton 17-15/100 in. 1-Light 100W Mini Pendant in Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accented with natural rope
- Comes with 6' of Chain
- Natural Rope Accent
- Sturdy Steel, Rope Construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Thornton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 6-13/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Antique Clear
- Height:
- 17-3/4
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel, Rope
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881114893
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-13/100