52 in. 1-Light Pendant in Antique Bronze
Timarron 52 in. 1-Light Pendant in Antique Bronze
Frequently Purchased Together
Product Details
- (3) 12" and (1) 6" downrods included
- Extra 12" downrods: Part# 359-DOWNROD-(Finish)
- Requires 1 Medium 100-watt bulb (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Timarron
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Hammered Metal
- Height:
- 7-63/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/2 in