This product requires certification to purchase.

13W 3-Light Ceiling Fan Light Kit in Oiled Bronze

Craftmade

Universal 13W 3-Light Ceiling Fan Light Kit in Oiled Bronze

  • Fast #
  • Part #CLK35OBWGLED
  • Item #7199435
  • Manufacturer Part #LK35-OB-WG-LED
5 out of 5 Customer Rating
Brand image
Craftmade

Universal 13W 3-Light Ceiling Fan Light Kit in Oiled Bronze

  • Fast #
  • Part #CLK35OBWGLED
  • Item #7199435
  • Manufacturer Part #LK35-OB-WG-LED
5 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal Fan Light Fitter
  • 3 LED Base 13-watt bulbs (included)
  • 1 Year Warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Universal
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Diameter:
14-1/2 in
Dimmable:
No
Glass Type:
Antique Scavo
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
647881167363
Watts:
13 W
Width:
14-1/2 in