This product requires certification to purchase.

52W 4-Light Medium E-26 A19 LED Ceiling Fan Light in Aged Bronze Textured

Craftmade

Universal 52W 4-Light Medium E-26 A19 LED Ceiling Fan Light in Aged Bronze Textured

  • Fast #
  • Part #CF440AGLED
  • Item #3788970
  • Manufacturer Part #F440-AG-LED
3.9 out of 5 Customer Rating
Brand image
Craftmade

Universal 52W 4-Light Medium E-26 A19 LED Ceiling Fan Light in Aged Bronze Textured

  • Fast #
  • Part #CF440AGLED
  • Item #3788970
  • Manufacturer Part #F440-AG-LED
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 LED Base 9-watt bulbs, Non-Dimmable (included)
  • Shades sold separately
  • 1 Year Warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Universal
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Textured
Diameter:
13-1/2 in
Dimmable:
No
Height:
3-1/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
750
Lumens per Watt:
83.33
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
647881095048
Volts:
120V
Watts:
9 W
Width:
13-1/2 in