56in. 3-Blade Utility Ceiling Fan in White
Utility 56in. 3-Blade Utility Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-Speed Motor
- Dual Mount (Flat or Angled Ceiling)
- 12" Downrod (Included)
- Limited Lifetime Warranty
- 56" Blades in White (Included)
- Not Light Kit Adaptable
- 5-Speed Fan Control and On/Off Control Included)
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 9°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3852 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Utility
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rotary
- Diameter:
- 7-87/100 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 18-7/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Modern
- Material:
- Cold Rolled Steel
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 080629115668
- Volts:
- 120V
- Watts:
- 72.9 W