3?Light 52 in. 5 Blade Indoor LED Ceiling Fan in Brushed Polished Nickel
Wheeler 3?Light 52 in. 5 Blade Indoor LED Ceiling Fan in Brushed Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard pull chain speed control
- Standard, three speed reversible motor
- Energy Guide 2330 cfm, high speed 3126 cfm
- Fan is controllable by a pull chain
- Capable of being mounted on low ceilings
- Includes (3) medium (E26) 9 watt LED bulbs
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Craftmade's limited lifetime manufacturer warranty
Documents
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CFM:
- 3126 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood, Walnut
- Collection:
- Wheeler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel, White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-31/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 2088
- Material:
- Aluminum, Copper, Glass, Porcelain, Steel, Wood
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 170
- UPC:
- 647881262198
- Volts:
- 120V
- Watts:
- 85.25 W
- Width:
- 52 in