52in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades
Wheeler 52in. 5-Blade Ceiling Fan with White with White/Washed Oak Blades
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Wheeler 52" indoor flushmount ceiling fan with bowl light kit combines classic style with low ceiling compatibility. Featuring custom reversible blades, this efficient pull chain controlled, 3-speed, reversible motor with included optional bowl light kit with 2 x 9W dimmable LED bulbs included.
- Standard Pull Chain Speed Control
- Wheeler 52 2-Light Bowl Blades Included
- Flush Mount Only
- Suitable for Indoor only
- Included (Optional) 2 x 9 Watt LED Bulb Light Kit (Dimmable)
- Standard, 3-Speed Reversible Motor
- Energy Guide 2246 CFM, High Speed 3001 Lifetime Warranty
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3001 ft3/min
- Ceiling Fan Blade Finish:
- White, Washed Oak
- Collection:
- Wheeler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frost White
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Lumens:
- 1021
- Material:
- Silicon Steel, Aluminum, Copper, Glass, Steel, Porcelain
- Number Of Hours:
- 15000 hr
- Number of Blades:
- 5
- Number of Lights:
- 2
- Type:
- CWHL52W5C1
- UPC:
- 647881261726
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 52 in