60W 3-Light Bath Vanity Fixture in Oil Rubbed Gilded
Yorktown 60W 3-Light Bath Vanity Fixture in Oil Rubbed Gilded
Product Details
Product Details
- Shown with Tieber Early Electric bulbs (Model# 5430)
- Sturdy Steel construction
- Suitable for Damp Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Yorktown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Antique Clear
- Height:
- 8-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881114169
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20