Rebuild Kit for Crane-Repcal 2 Valve Tub and Shower Faucet
Rebuild Kit for Crane-Repcal 2 Valve Tub and Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: PROP65 WARNING FOR CALIFORNIA RESIDENTS:This product can expose you to chemicals such as: Acrylamide, 1, 3-Butadlene, BPA, Chromium, Ethyl Acrylate, Lead, and Styrene which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information visithttps://www.P65Warnings.ca.gov
- Trim Only:
- No
- Type:
- PBXK-0783
- WaterSense Labeled:
- No