1-1/2 in. 150# Straight PTFE Lined Carbon Steel and Ductile Iron 45 Degree Elbow
1-1/2 in. 150# Straight PTFE Lined Carbon Steel and Ductile Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Commercial, Industrial
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel, Ductile Iron, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No