This product requires certification to purchase.

1-1/2 in. X2 in. FT 150# CS DI ATL SPL

Crane Resistoflex Company

1-1/2 in. X2 in. FT 150# CS DI ATL SPL

  • Fast #
  • Part #RA6121VV0240240
  • Item #10246904
  • Manufacturer Part #A6121VV0250240
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

1-1/2 in. X2 in. FT 150# CS DI ATL SPL

  • Fast #
  • Part #RA6121VV0240240
  • Item #10246904
  • Manufacturer Part #A6121VV0250240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized PTFE liner - Resistoflex® ATL PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques
  • The result is a molded PTFE liner that provides optimal crystallinity and strength
  • ATL PTFE liners provide the best permeation resistance in the industry
  • Enhanced venting system - Resistoflex® ATL PTFE pipe and fittings are designed to minimize any potential permeation attack of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
  • Highly chemical and temperature - resistant paint system Resistoflex® ATL PTFE pipe and fittings are double coated with a highly chemical and temperature resistant paint
  • This paint is rated to 450 Deg F (232 Deg C) and can be used under insulation
  • Requires Certification

Specifications

ASTM:
ASTM F-1545-15A
Application:
Agricultural Chemicals, Halogenated Butyl Rubber, Rominated Compounds, Polyurethanes, Polysilicon, Chlorofluorocarbons, Silicones, Chlor-Alkali/VCM
Fitting Type:
Pipe
Length:
2 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Lining:
PTFE
PipeTubing Size:
1-1/2 in
Pressure Class:
150#