1 ft. x 6 in. 150# Carbon Steel Pipe Spool
1 ft. x 6 in. 150# Carbon Steel Pipe Spool
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-395
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 1 ft
- Material:
- Carbon Steel, Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 6 in
- Pressure Class:
- 150#