1 in. 150# Ductile Iron Tee with Polypropylene Lined
1 in. 150# Ductile Iron Tee with Polypropylene Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
All Sizes
Product Details
Product Details
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP. Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
Documents
Specifications
- ASME:
- ASME B16.5 Class 150, ASME B31.3
- ASTM:
- ASTM A-395, ASTM F-1545
- Application:
- Chemical, Fire Retardant, Mining, Pharmaceutical, Power Plants, Pulp and Paper, Refining, Refrigerant, Water Treatment
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 9001
- Material:
- Ductile Iron, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Polypropylene
- UL Listed:
- No