This product requires certification to purchase.

1 in. Flanged 316 Stainless Steel Tee

Crane Resistoflex Company

1 in. Flanged 316 Stainless Steel Tee

  • Fast #
  • Part #RT400M700BM110
  • Item #7170384
  • Manufacturer Part #T400M700BM110
3.7 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

1 in. Flanged 316 Stainless Steel Tee

  • Fast #
  • Part #RT400M700BM110
  • Item #7170384
  • Manufacturer Part #T400M700BM110
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
  • Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
  • Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
  • Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
  • Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Weight
10 lb
Characteristics & Features
Fitting Type
Straight, Tee
Material
Stainless Steel, Plastic
Material Type
316, PTFE
Warranty & Product Information
Application
Brominated Compounds, Chlor-Alkali Plant Piping, Chlorofluorocarbons, Fire Retardant, Mining, Pharmaceutical, Polysilicon, Polyurethanes, Power Plants, Refrigerant, Silicones, Slurries, Spraying Pesticides and Fertilizers, Pulp and Paper, Titanium Dioxide Refining, Ultra-pure Water, Water Systems, Weed Control
ASME
ASME B16.5 Class 150, ASME B31.3
ASTM
ASTM A-182, ASTM A-312, ASTM A-403, ASTM D-4894, ASTM D-4895, ASTM F-1545-15a