This product requires certification to purchase.

1 in. Straight Ductile Iron and PTFE 3-Convoluted Expansion Joint

Crane Resistoflex Company

1 in. Straight Ductile Iron and PTFE 3-Convoluted Expansion Joint

  • Fast #
  • Part #RR6905016WD
  • Item #4385917
  • Manufacturer Part #R6905-016WD
4.4 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

1 in. Straight Ductile Iron and PTFE 3-Convoluted Expansion Joint

  • Fast #
  • Part #RR6905016WD
  • Item #4385917
  • Manufacturer Part #R6905-016WD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Resistoflex 3-convolute expansion joints are contour molded of Teflon® PTFE by a patented process
  • They are corrosion resistant, non-aging, with extraordinary flex life and reliability
  • The flexible element is formed over the full sealing face of the end flanges eliminating troublesome separate gaskets
  • Bolt-limited design: Steel bolts limit axial extension, offset, and angular misalignment. They also restrict harmful torsional movement
  • Limit-rods are pre-set at the factory with elastic stop nuts (this setting must not be modified)
  • Reinforcing rings provide pressure-retaining capability
  • Contour molding process
  • 2, 3 or 5 convolution joints
  • 1 in to 20 in diameter offering
  • Full sealing flange faces
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-4895
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connections:
Expansion Joint
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Expansion Joint, Straight
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No